Beli mesin drilling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Mesin Drilling
    Mulai

    Rp2.599.900

  2. Wipro Mesin Drilling
    Mulai

    Rp4.799.900

  3. KRISBOW Mesin Milling Universal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  4. KRISBOW Meja Kerja Bengkel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.399.900

  5. KRISBOW Mesin Bor Duduk Automatic Feeder
    Mulai

    Rp18.999.900

    KRISBOW Mesin Bor Duduk Automatic Feeder
    atribut:
    • Spindle Speed Step: 6
    • T-Slot Base Size (mm): 14
    • T-Slot Table Size (mm): 14
  6. DAKE CORPORATION Benchtop Drill Press for Metal
    Mulai

    Rp45.999.900

    DAKE CORPORATION Benchtop Drill Press for Metal
    Deskripsi:
    The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.
    atribut:
    • UNSPSC: 27112703
    • Base Length x Width (inch): 17 3/4x12 1/4
    • Column Diameter (inch): 3 1/8
    • Downfeed Type: Manual
    • Drill Press Application: Drilling
    • Drill Press Type: Benchtop
    • Drive Type: Belt
    • Horsepower (HP): 1/2
    • Phase: Single-Phase
    • Power Source: Corded
    • Primary Material Application: Metal; Wood
    • Quill Diameter (inch): 2
    • Spindle Taper: 2MT
    • Standards: CE Certified
    • Swing (inch): 14 1/8
    • Table Length x Width (inch): 11 3/4x11 3/4
    • Voltage (V): 120 (AC)
  7. West Lake Mesin Bor & Milling
    Mulai

    Rp8.799.900

    West Lake Mesin Bor & Milling
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  8. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  9. KIRA Mesin Bor Duduk
    Mulai

    Rp73.999.900

    KIRA Mesin Bor Duduk
    Deskripsi:
    The low to high 8 steps spindle speeds are selectable by a belt and gear shift to set suitable machining condition.
    atribut:
    • Drilling Capacity (mm): S45C: Ø4-20, FC200: Ø4-25
    • Tapping Capacity: S45C: M6-16, FC200: M6-20
    • Max. Distance Spindle to Table (mm): 485
    • Max. Distance Spindle to Base (mm): 720
    • Column Diameter (mm): ɸ100
    • Power Suppply (V): 380
    • Base Dimensions (mm): 340x600
    • Drive Motor (kW): 0.75
    • Table Size (mm): Ø370 (Round)
  10. RYU Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  11. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  12. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  13. KRISBOW Mesin Bubut CNC
    Mulai

    Rp759.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  14. Vertex Milling Collet Chuck Kit OZ-25 System
    Mulai

    Rp4.299.900

    Vertex Milling Collet Chuck Kit OZ-25 System
    Deskripsi:
    Milling Collet Chuck Kit. Set Content : 1/4inch-1inch or 6-25mm
    atribut:
    • Collet Type: OZ-25
    • Taper: MT-2
  15. DIJET Spot Facing Drill with Point of 180° (Flat Face)
    Mulai

    Rp999.900

    DIJET Spot Facing Drill with Point of 180° (Flat Face)
    atribut:
    • Abrasive Materials: Mild steel, carbon steel, alloy steel, pre-hardened steel, stainless steel, aluminum alloy, cast iron
    • Effective Cutting Depth: 2D (Blade diameterx2)
    • Helix Angle (°): 30
    • Material: Carbide
    • Shank Length (mm): 40
    • Surface Treatment: DZ(TiAlN)
    • Tip Angle (°): 180 flat
Daftar Harga mesin drilling Terbaru January 2026
Wipro Mesin DrillingRp2.599.900
Wipro Mesin DrillingRp4.799.900
Wipro Mesin Drilling dan MillingRp12.999.900
KRISBOW Mesin Milling UniversalRp169.999.900
KRISBOW Meja Kerja BengkelRp7.399.900
KRISBOW Mesin Bor Duduk Automatic FeederRp18.999.900
DAKE CORPORATION Benchtop Drill Press for MetalRp45.999.900
Makita Mesin Amplas OrbitalRp1.399.900
West Lake Mesin Bor & MillingRp8.799.900
KRISBOW Mesin BubutRp83.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)